Buy more than* S$200* and get FREE SHIPPING

  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant

T Type TORX L Handle Wrench, Tamper Resistant LT40H

Item.#
07105235
Mfr.#
LT40H
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
7, 7
Dimension H (mm)
33, 33
Weight (g)
30, 30
Nominal Dimension (mm)
T40H, T40H
Dimensions L (mm)
87, 87
Caution
Messing around unstoppable Torx wrenches are usually Torx wrench, because compared to the load-bearing a lower structure on the note put too much power.* Add force to the bolt rotation direction.The is risk of damage from bending, pulling up or pushing do