Buy more than* S$200* and get FREE SHIPPING

  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant

T Type TORX L Handle Wrench, Tamper Resistant LT55H

Item.#
07105262
Mfr.#
LT55H
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
11.5, 11.5
Dimension H (mm)
47, 47
Weight (g)
120, 120
Nominal Dimension (mm)
T55H, T55H
Dimensions L (mm)
125, 125
Caution
Tamper proof torx wrench has lower load limit than normal torx wrenches. Do not put too much power on it. Put force to bolt rotation direction. It may get broken if you pull up or push down it.