Buy more than* S$200* and get FREE SHIPPING

  • IMPACT SCREWDRIVER (BODY ONLY)
  • IMPACT SCREWDRIVER (BODY ONLY)
  • IMPACT SCREWDRIVER (BODY ONLY)

IMPACT SCREWDRIVER (BODY ONLY)

Item.#
07107143
Package Qty.
1PC
Ship pack of
1
55.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0429
Outlet Corner (sq.)
12.7
Dimensions L (mm)
142.5
TRUSCO Part Number
373-7853
2014 TRUSCO Published Page
2-0415
Dimensions D (mm)
30
Weight (kg)
1