Buy more than* S$200* and get FREE SHIPPING

  • Impact screwdriver Cross bitt
  • Impact screwdriver Cross bitt
  • Impact screwdriver Cross bitt

Impact screwdriver Cross bitt SDP-3

5.00 (3)
Item.#
07107177
Mfr.#
SDP-3
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Hold the grip to securely. Be sure that you hit the grip end. Use dedicated bit. Wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Hold the grip to securely. Be sure that you hit the grip end. Use dedicated bit. Wear protective glasses.
2014 TRUSCO Published Page
2-0415
Dimensions L (mm)
80, 80
Count
No.3, No.3
2015 Trusco Published Pages
2 0429
Dimension d (mm)
8, 8
Weight (g)
10, 10
TRUSCO Part Number
373-7951, 373-7951
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-08-07 06:35:22
Because Japan is proud KTC, there will be no problem at all.
This review is about item#07107177.
When unscrewing
5
From Japan
On 2016-06-27 17:54:36
no problem
This review is about item#07107161.
Disassembly of equipment
5
From Japan
On 2013-11-03 10:04:22
Quality is KTC and there is no problem. After ordering, arrive in the morning of the next day, saving labor for sourcing is saved.
This review is about item#07107161.