Buy more than* S$200* and get FREE SHIPPING

  • Impact driver bit holder
  • Impact driver bit holder
  • Impact driver bit holder

Impact driver bit holder SD30-8H

Item.#
07107186
Mfr.#
SD30-8H
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0429
Outlet Corner (sq.)
12.7, 12.7
Dimensions L (mm)
36, 36
TRUSCO Part Number
373-7845, 373-7845
2014 TRUSCO Published Page
2-0415
Dimensions D (mm)
22, 22
Weight (g)
10, 10