Buy more than* S$200* and get FREE SHIPPING

  • Impact screwdriver Minus bit
  • Impact screwdriver Minus bit
  • Impact screwdriver Minus bit

Impact screwdriver Minus bit SDM-1.0

Item.#
07107195
Mfr.#
SDM-1.0
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0429
Weight (g)
10, 10
Dimension T (mm)
1.0, 1
Dimensions L (mm)
80, 80
2014 TRUSCO Published Page
2-0415, 2-0415
TRUSCO Part Number
373-7900, 373-7900