Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Impact screwdriver Minus bit
  • Impact screwdriver Minus bit
  • Impact screwdriver Minus bit
  • Impact screwdriver Minus bit

Impact screwdriver Minus bit SDM-1.6

Item.#
07107204
Mfr.#
SDM-1.6
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0429
Weight (g)
10, 10
Dimension T (mm)
1.6, 1.6
Dimensions L (mm)
80, 80
2014 TRUSCO Published Page
2-0415
TRUSCO Part Number
373-7918, 373-7918