Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Impact Driver Set

Impact Driver Set SD6

5.00 (2)
Item.#
07107222
Mfr.#
SD6
Package Qty.
1Set
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0429
Outlet Corner (sq.)
12.7, 12.7
Material (Shaft)
Cr-V, Cr-V
Set Contents
Body (SD30 over B) / bit holder opposite side C51 (SD30 over 8H) / Cross bit No.1 (SDP-1) Cross bit No2.1 (SDP-2) Cross bit No.3 (SDP-3) Minus bit tip thickness 1 (SDM over 1.0) Minus bit tip thickness 1.6 (SDM over 1.6) Minus bit tip thickness 1.8 (SDM-, -Body (SD30-B) -Opposite side of bit holder 8 mm (SD30-8H) & & No.1(SDP-1) & & No2.1(SDP-2) & & No.3(SDP-3) -Blade bit tip thickness 1(SDM-1.0) -Blade bit tip thickness 1.6(SDM-1.6) -Blade bit tip thickness 1.8(SDM-1.8) -Metal case (SD6-M)
2014 TRUSCO Published Page
2-0415
Case Dimensions (Length x Width x Height) (mm)
170x50x33, 170x50x33
Weight (kg)
1.1, 1.1
TRUSCO Part Number
373-7896, 373-7896
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Manual driver
5
From Japan
On 2017-09-16 16:37:38
Strongly beatable, sturdy, affordable and easy to use.
This review is about item#7107222.
Loosen loose screw
5
From Japan
On 2014-03-06 17:14:35
It firmly looses the hard screw. Making is also a sure product.
This review is about item#07107222.