Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6.3sq. extension bar
  • 6.3sq. extension bar
  • 6.3sq. extension bar
  • 6.3sq. extension bar

6.3sq. extension bar BE2-075

3.00 (1)
Item.#
07107861
Mfr.#
BE2-075
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Dimension D2 (mm)
12, 12
Dimensions L (mm)
75, 75
Outlet Corner (sq.)
6.3, 6.3
Dimension D1 (mm)
8, 8
Weight (g)
38, 38
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For ordinary work
3
From Japan
On 2013-04-30 15:01:00
It is purchase because it used to be broken until then.
This review is about item#07107877.