Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. extension bar
  • 6.3sq. extension bar
  • 6.3sq. extension bar

6.3sq. extension bar BE2-270

3.00 (1)
Item.#
07107904
Mfr.#
BE2-270
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Dimension D2 (mm)
12, 12
Dimensions L (mm)
270, 270
TRUSCO Part Number
383-5251, 383-5251
2014 TRUSCO Published Page
2-0134
Outlet Corner (sq.)
6.3, 6.3
Dimension D1 (mm)
8, 8
Weight (g)
118, 118
2015 Trusco Published Pages
2 0137
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For ordinary work
3
From Japan
On 2013-04-30 15:01:00
It is purchase because it used to be broken until then.
This review is about item#07107877.