Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. extension bar
  • 6.3sq. extension bar
  • 6.3sq. extension bar

6.3sq. extension bar BE2-600

3.00 (1)
Item.#
07107913
Mfr.#
BE2-600
Package Qty.
1PC
Ship pack of
1
46.69 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Dimension D2 (mm)
12, 12
Dimensions L (mm)
600, 600
Outlet Corner (sq.)
6.3, 6.3
Dimension D1 (mm)
9, 9
Weight (g)
300, 300
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In the work of the ordinary course of business
3
From Japan
On 2013-04-30 15:01:00
Because the broken that had been used up earlier, is a buy.
This review is about item#07107877.