Buy more than* S$200* and get FREE SHIPPING

  • 9.5sq. extension bar
  • 9.5sq. extension bar
  • 9.5sq. extension bar

9.5sq. extension bar BE3-100

5.00 (8)
Item.#
07107956
Mfr.#
BE3-100
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Dimension D2 (mm)
17, 17
Weight (g)
95, 95
2015 Trusco Published Pages
2 0137
Dimension D1 (mm)
12, 12
Outlet Corner (sq.)
9.5, 9.5
Dimensions L (mm)
100, 100
TRUSCO Part Number
307-5834, 307-5834
2014 TRUSCO Published Page
2-0134
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2017-04-20 19:08:52
I can use with confidence in the quality of the brand. Grip feeling is as expected
This review is about item#7107965.
Change the turn signal of the bus
5
From Japan
On 2015-05-09 15:46:25
If there is about 30 cm it will be helpful to do most work such as turn signal exchange.
This review is about item#07107983.
Machine maintenance
5
From Japan
On 2015-01-12 12:34:52
It is as expected. There is no problem at all.
This review is about item#07107965.
I mistook it as 12.5. Purchased for twin socket. . .
5
From Japan
On 2014-02-12 17:00:47
I think that it is easy to use because it is squeezing in the direction of the previous one. . .
This review is about item#07107931.
General car maintenance
5
From Japan
On 2012-09-16 18:49:16
I have decided this manufacturer for hand tools in the past. There is no problem with both reliability and durability.
This review is about item#07107983.
Motorcycle maintenance
5
From Japan
On 2012-05-14 19:42:54
It is just right to use with a good length
This review is about item#07107947.
Maintenance of car etc.
5
From Japan
On 2012-04-23 13:19:16
It is made by ktc (made in japan) so it's no doubt.
This review is about item#07107947.
Maintenance of the motorcycle
5
From Japan
On 2012-02-06 16:27:20
Weight at the time of installation, balance, hand touch, feel good when loosening the nut tightening.
This review is about item#07107947.