Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. extension bar
  • 12.7sq. extension bar
  • 12.7sq. extension bar

12.7sq. extension bar BE4-075

5.00 (1)
Item.#
07108026
Mfr.#
BE4-075
Package Qty.
1PC
Ship pack of
1
17.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Dimension D2 (mm)
22, 22
Dimensions L (mm)
75, 75
Outlet Corner (sq.)
12.7, 12.7
Dimension D1 (mm)
17, 17
Weight (g)
140, 140
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-01-23 15:05:19
Socket wrench is much use the KTC only.
This review is about item#07108026.