Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. extension bar
  • 12.7sq. extension bar
  • 12.7sq. extension bar

12.7sq. extension bar BE4-200

5.00 (1)
Item.#
07108053
Mfr.#
BE4-200
Package Qty.
1PC
Ship pack of
1
23.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Dimension D2 (mm)
22, 22
Weight (g)
330, 330
2015 Trusco Published Pages
2 0137
Dimensions L (mm)
200, 200
Outlet Corner (sq.)
12.7, 12.7
Dimension D1 (mm)
17, 17
TRUSCO Part Number
307-6024, 307-6024
2014 TRUSCO Published Page
2-0134, 2-0134
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-01-23 15:05:19
Socket wrench has been used only KTC.
This review is about item#07108026.