Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. extension bar
  • 12.7sq. extension bar
  • 12.7sq. extension bar

12.7sq. extension bar BE4-270

5.00 (2)
Item.#
07108062
Mfr.#
BE4-270
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Dimension D2 (mm)
22, 22
2015 Trusco Published Pages
2 0137
Dimensions L (mm)
270, 270
TRUSCO Part Number
307-6032, 307-6032
Outlet Corner (sq.)
12.7, 12.7
Dimension D1 (mm)
17, 17
2014 TRUSCO Published Page
2-0134
Weight (g)
440, 440
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for extension
5
From Japan
On 2017-12-16 16:37:00
Neat manufacturer products are still nice. The rattling at the time of wear is exactly exactly the same.
This review is about item#7108035.
Electrical construction
5
From Japan
On 2016-01-23 15:05:19
Socket wrench has been used only KTC.
This review is about item#07108026.