Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. extension bar
  • 12.7sq. extension bar
  • 12.7sq. extension bar

12.7sq. extension bar BE4-600

5.00 (1)
Item.#
07108071
Mfr.#
BE4-600
Package Qty.
1PC
Ship pack of
1
69.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Dimension D2 (mm)
22, 22
2015 Trusco Published Pages
2 0137
Dimensions L (mm)
600, 600
TRUSCO Part Number
307-6041, 307-6041
Outlet Corner (sq.)
12.7, 12.7
Dimension D1 (mm)
17, 17
2014 TRUSCO Published Page
2-0134
Weight (g)
1050, 1050
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-01-23 15:05:19
Socket wrench is much use the KTC only.
This review is about item#07108026.