Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 12.7sq. extension bar
  • 12.7sq. extension bar
  • 12.7sq. extension bar

12.7sq. extension bar BE4-1000

5.00 (2)
Item.#
07108087
Mfr.#
BE4-1000
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Dimension D2 (mm)
22, 22
2015 Trusco Published Pages
2 0137
Dimensions L (mm)
1000, 1000
TRUSCO Part Number
307-6059, 307-6059
Outlet Corner (sq.)
12.7, 12.7
Dimension D1 (mm)
17, 17
2014 TRUSCO Published Page
2-0134
Weight (g)
1800, 1800
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for extension
5
From Japan
On 2017-12-16 16:37:00
Neat manufacturer products are still nice. The rattling at the time of wear is exactly exactly the same.
This review is about item#7108035.
Electrical construction
5
From Japan
On 2016-01-23 15:05:19
Socket wrench has been used only KTC.
This review is about item#07108026.