Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 19.0Sq Extension Bar
  • 19.0Sq Extension Bar
  • 19.0Sq Extension Bar
  • 19.0Sq Extension Bar

19.0Sq Extension Bar BE40-75

5.00 (1)
Item.#
07108281
Mfr.#
BE40-75
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
34, 34
Dimensions L (mm)
75, 75
Outlet Corner (sq.)
19.0, 19
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using.
Dimension D1 (mm)
25, 25
Weight (g)
230, 230
Square Drive Insertion Angle (mm)
19.0, 19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of heavy equipment
5
From Japan
On 2017-06-21 18:01:04
It is very convenient because you can save the trouble of going to find what you want. Because the price is also cheap, it is saved.
This review is about item#7108281.