Buy more than* S$200* and get FREE SHIPPING

  • 19.0Sq Extension Bar
  • 19.0Sq Extension Bar
  • 19.0Sq Extension Bar

19.0Sq Extension Bar BE40-130

5.00 (1)
Item.#
07108297
Mfr.#
BE40-130
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
34, 34
2015 Trusco Published Pages
2 0137
TRUSCO Part Number
344-8169, 344-8169
Square Drive Insertion Angle (mm)
19.0, 19.0
Weight (g)
500, 500
Dimension D1 (mm)
25, 25
2014 TRUSCO Published Page
2-0134, 2-0134
Outlet Corner (sq.)
19.0, 19.0
Dimensions L (mm)
130, 130
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of heavy equipment
5
From Japan
On 2017-06-21 18:01:04
It is very convenient because you can save the trouble of going to find what you want. Because the price is also cheap, it is saved.
This review is about item#7108281.