Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 19.0Sq Extension Bar
  • 19.0Sq Extension Bar
  • 19.0Sq Extension Bar

19.0Sq Extension Bar BE40-400

5.00 (1)
Item.#
07108315
Mfr.#
BE40-400
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
34, 34
Outlet Corner (sq.)
19.0, 19.0
Dimensions L (mm)
400, 400
2015 Trusco Published Pages
2 0137
TRUSCO Part Number
355-6441, 355-6441
Dimension D1 (mm)
25, 25
Square Drive Insertion Angle (mm)
19.0, 19.0
Weight (g)
1600, 1600
2014 TRUSCO Published Page
2-0134, 2-0134
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of heavy equipment
5
From Japan
On 2017-06-21 18:01:04
It is very convenient because you can save the trouble of going to find what you want. Because the price is also cheap, it is saved.
This review is about item#7108281.