Buy more than* S$200* and get FREE SHIPPING

  • Off Set Handle
  • Off Set Handle
  • Off Set Handle
  • Off Set Handle

Off Set Handle BO30-280

Item.#
07108333
Mfr.#
BO30-280
Package Qty.
1PC
Ship pack of
1
27.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0173
TRUSCO Part Number
383-5294, 383-5294
Outlet Corner (sq.)
12.7, 12.7
Dimensions L (mm)
280, 280
Caution
Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load.
Type
El handle, El handle
2014 TRUSCO Published Page
2-0167
Dimensions D (mm)
16, 16
Weight (kg)
0.5, 0.5