Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Off Set Handle
  • Off Set Handle
  • Off Set Handle

Off Set Handle BO40-320

Item.#
07108342
Mfr.#
BO40-320
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0173
Outlet Corner (sq.)
19, 19
Dimensions L (mm)
315, 315
Type
El handle
Caution
Total length is long. It is easy to get applied too much load. Be careful against over torque.
2014 TRUSCO Published Page
2-0167, 2-0167
Dimensions D (mm)
24, 24
Weight (kg)
1.5, 1.5
TRUSCO Part Number
373-2851, 373-2851
Caution
Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Total length is long. It is easy to get applied too much load. Be careful against over torque., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Total length is long. It is easy to get applied too much load. Be careful against over torque.