Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Off Set Handle
  • Off Set Handle
  • Off Set Handle

Off Set Handle BO50-600

Item.#
07108351
Mfr.#
BO50-600
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0173
Type
El handle
2014 TRUSCO Published Page
2-0167, 2-0167
Dimensions D (mm)
28.5, 28.5
Caution
Total length is long. It is easy to get applied too much load. Be careful against over torque.
Weight (kg)
3.0, 3.0
TRUSCO Part Number
383-5308, 383-5308
Outlet Corner (sq.)
25.4, 25.4
Dimensions L (mm)
600, 600
Caution
Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Total length is long. It is easy to get applied too much load. Be careful against over torque., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Please be careful of over torque because the product is long and it is likely to put excessive load., Total length is long. It is easy to get applied too much load. Be careful against over torque.