Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Pan Seal Cutter
  • Oil Pan Seal Cutter
  • Oil Pan Seal Cutter
  • Oil Pan Seal Cutter

Oil Pan Seal Cutter TAG-48

Item.#
07108412
Mfr.#
TAG-48
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective glasses when working., Please wear protective glasses when working., Please wear protective glasses when working.
Dimensions S2 (mm)
24, 24
Dimensions D (mm)
70, 70
Weight (g)
180, 180
Purpose
For removing the oil pan, cutting of seal packing., For removing the oil pan, cutting of seal packing., For removing the oil pan, cutting of seal packing.
Dimensions S1 (mm)
48, 48
Dimensions L (mm)
78, 78