Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter Wrench
  • Oil Filter Wrench
  • Oil Filter Wrench

Oil Filter Wrench FF-8095

5.00 (1)
Item.#
07108446
Mfr.#
FF-8095
Package Qty.
1PC
Ship pack of
1
62.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0935
Compatible Outside Diameter (phi mm)
80-95, 80 - 95
TRUSCO Part Number
395-7861, 395-7861
2014 TRUSCO Published Page
2-0883
Weight (g)
400, 400
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When changing oil filter
5
From Japan
On 2015-06-11 18:04:26
It was easy to use.
This review is about item#07108455.