Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Filter Wrench
  • Oil Filter Wrench
  • Oil Filter Wrench

Oil Filter Wrench FF-90110

4.50 (2)
Item.#
07108455
Mfr.#
FF-90110
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0935
Compatible Outside Diameter (phi mm)
90-110, 90 - 110
TRUSCO Part Number
395-7870, 395-7870
2014 TRUSCO Published Page
2-0883
Weight (g)
410, 410
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of heavy machinery
4
From Japan
On 2017-06-23 14:39:00
Very easy to use, it is strong. If the price is a bit cheaper, it is without complaint.
This review is about item#7108455.
When changing oil filter
5
From Japan
On 2015-06-11 18:04:26
It was easy to use.
This review is about item#07108455.