Buy more than* S$200* and get FREE SHIPPING

  • 3/8"sq. OIL PRESSURE SOCKET
  • 3/8
  • 3/8

3/8"sq. OIL PRESSURE SOCKET

Item.#
07108464
Package Qty.
1PC
Ship pack of
1
27.34 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Dimension l (mm)
46
Application
Oil pressure switch desorption.
Dimention D1 (phimm)
32.5
Weight (g)
230
Dimensions L (mm)
58
Dimention D2 (phi mm)
28.5
Dimension S (mm)
24 (hex)