Buy more than* S$200* and get FREE SHIPPING

  • 3/8"sq. OIL PRESSURE SOCKET
  • 3/8
  • 3/8

3/8"sq. OIL PRESSURE SOCKET

Item.#
07108473
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimension l (mm)
46
Application
Oil pressure switch desorption.
Dimention D1 (phimm)
35
Weight (g)
230
Dimensions L (mm)
58
Dimention D2 (phi mm)
30
Dimension S (mm)
26 (hex)