Buy more than* S$200* and get FREE SHIPPING

  • 3/8"sq. OIL PRESSURE SOCKET
  • 3/8
  • 3/8

3/8"sq. OIL PRESSURE SOCKET

Item.#
07108482
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
46
Application
Oil pressure switch desorption.
Dimention D2 (phi mm)
31
Dimension S (mm)
27 (hex)
Dimensions L (mm)
58
Weight (g)
240
Dimention D1 (phimm)
36.5