Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 3/8"sq. OIL PRESSURE SOCKET SET (2pcs.)

3/8"sq. OIL PRESSURE SOCKET SET (2pcs.)

Item.#
07108491
Package Qty.
1Set(2PCSet)
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5
Dimention D2 (phi mm)
B20 over 24HD: 28.5 B20 over 27HD: 31
Dimension S (mm)
B20 over 24HD: 24 (hexagonal) B20 over 27HD: 27 (hex)
Weight (g)
470
Application
Oil pressure switch desorption.
Dimension l (mm)
46
Dimention D1 (phimm)
B20 over 24HD: 32.5 B20 over 27HD: 36.5
Dimensions L (mm)
58
Set Contents
Oil pressure socket (B20 over 24HD, 27HD)