Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chain Type Cartridge Wrench
  • Chain Type Cartridge Wrench
  • Chain Type Cartridge Wrench
  • Chain Type Cartridge Wrench

Chain Type Cartridge Wrench CW-90140

5.00 (1)
Item.#
07108516
Mfr.#
CW-90140
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0934
Compatible Diameter (mm)
90-125, 90 - 125
Dimensions L (mm)
140, 140
TRUSCO Part Number
373-3459, 373-3459
Application
Removal work for cartridge type oil filter and fuel filter. for regular car to middle car (4t)
2014 TRUSCO Published Page
2-0882
Effective Diameter (phi mm)
90-140, 90 - 140
Weight (g)
530, 530
Caution
There is not always possible to narrow gap on some models due to chain 10.4 mm thick.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove the oil element
5
From Japan
On 2015-04-29 09:09:53
Easy to use. There is a sense of stability with a big chain.
This review is about item#07108516.