Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench

Cup Type Oil Filter Wrench AVSA-063

4.67 (81)
Item.#
07108525
Mfr.#
AVSA-063
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
Plug Angle (mm)
9.5, 9.5
Subtense(mm)
63
Weight (g)
80, 80
TRUSCO Part Number
373-0557, 373-0557
2014 TRUSCO Published Page
2-0882
Compatible Engine Type
Nissan: TB45E, VG33, VH45, SR16, VK45, CG10, CG13, KA24     SR16, SR18, SR20, QG13, QG15, QG18, VQ20, VQ25     VQ30, VQ35, QR15, QR18, QR20, QR25     HR15, MR18, MR20, K6A, CR14, CGA3 Honda: E07A, E07Z, L13A, 15A (fit), E05A Suzuki: F6A, F6B, G10, G1, NISSAN: TB45E, VG33, VH45, SR16, VK45, CG10, CG13 AND KA24 SR16, SR18, SR20, QG13, QG15, QG18, VQ20, VQ25 VQ30, VQ35 QR15, QR18, QR20 THE QR25 HR15, MR18 MR20, K6A, CR14, CGA3 HONDA: E07A, E07Z, L13A, 15A (FIT), E05A SUZUKI F6A, F6B, G10, G13B, G15A, G16A, H25, J20, K6A (* All models are-063, / and-064)
2015 Trusco Published Pages
2 0934
Outer Diameter (phi mm)
72, 72
Dimension H (mm)
35, 35
Shape
14 square, 14 angles
Specification
For Japanese car
Inside Dimension (mm)
63
Compatible Engine
Nissan: TB45E, VG33, NISSAN: TB45E, VG33
Customer Reviews
5 star 66
4 star 6
3 star 7
2 star 1
1 star 1
Review Rating: 4.67
81 Customer Reviews
The reviews are automatic translation.
Yamaha car oil filter change
5
From Japan
On 2018-04-15 22:06:40
There is no problem in accuracy, texture and operability. Truly a Kyoto tool.
This review is about item#7108534.
Oil change
3
From Japan
On 2018-03-02 20:36:45
It is an essential item for filter exchange. It is convenient if there is one.
This review is about item#7108552.
To replace the oil filter of Honda N series
5
From Japan
On 2018-02-25 21:16:48
Honda's N-WGN and other N series engine oil filters are exchanged, but with a filter wrench on hand, I got free when I was stuck, so I purchased KTC. As expected, KTC, perfect for filter. Moreover, the tip of the extender wrench protrudes from the inside and the filter wrench is not floated. Besides, it is light. What a material it was aluminum. The price is expensive, but its value.
This review is about item#7108525.
Change oil filter
5
From Japan
On 2018-02-25 16:06:56
For Suzuki, Daihatsu, Honda, Toyota. It must not be without this. I bought it because I lost it.
This review is about item#7108525.
Car maintenance
5
From Japan
On 2018-02-24 03:07:00
It is slightly expensive as it is KTC, but you can still use it with confidence
This review is about item#07108753.
Engine oil filter change
3
From Japan
On 2018-02-16 02:47:55
I have used it only once, but I could use it without particular problem.
This review is about item#07108552.
Periodic maintenance of a favorite car
5
From Japan
On 2018-01-22 22:02:41
Although I was working with a cheap filter wrench for many years, I bought it because I was concerned about frequent occurrence of filter and wrench grenades. Where it worked on the mechanics of the dealer, I used KTC's this, it was slightly expensive but I bought this. I have only used it once, but the feeling of use is very good. I have a feeling that I can use it in a good way from now on.
This review is about item#7108534.
engine oil
5
From Japan
On 2018-01-12 14:38:07
It is a safe Kyoto tool, moreover, it is very useful as it is light weight.
This review is about item#07108525.
Exchange of oil element
5
From Japan
On 2017-12-30 00:32:33
Although it is a bit expensive, it is precise, so you can slip and remove the oil element without idling, it is truly a KTC brand that Japan is proud of! ! There is no loss if you buy a car if you care about your car.
This review is about item#07108552.
When replacing the oil element
5
From Japan
On 2017-11-26 19:14:31
The same thing as this was damaged so it is a replacement. I trust it because it is a tool I always use.
This review is about item#7108525.