Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench

Cup Type Oil Filter Wrench AVSA-067

4.69 (65)
Item.#
07108543
Mfr.#
AVSA-067
Package Qty.
1PC
Ship pack of
1
22.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
Plug Angle (mm)
9.5, 9.5
Outer Diameter (phi mm)
74, 74
Dimension H (mm)
35, 35
Shape
14 square, 14 angles
Specification
For Japanese car
Compatible Engine
Daihatsu: EF, EJ, Daihatsu: EF, EJ
2015 Trusco Published Pages
2 0934
Inside Dimension (mm)
66.5
Subtense(mm)
66.5
Weight (g)
80, 80
TRUSCO Part Number
373-0573, 373-0573
2014 TRUSCO Published Page
2-0882
Compatible Engine Type
Toyota: EJ (auxiliary parts over 064), HC     K3 (supply parts are over 064) Nissan: F8 Mitsubishi: 3G81 (I have the case of over 064)     4A30 (we have the case of over 064)     4G13 (we have the case of over 064)     4G15 (we have the case of over, TOYOTA: HC, EJ (AUXILIARY PARTS -064) K3 (SPARE PARTS IS-064) NISSAN: F8 MITSUBISHI: 3G81 (IF -064) 4A30 (AVAILABLE IF -064) 4G13 (AVAILABLE IF -064) 4G15 (AVAILABLE IF -064) 4G91 (AVAILABLE IF -064,-079) 4G92 (AVAILABLE IF -064,-079) 4G93 (AVAILABLE IF -064,-079) 6A10 (AVAILABLE IF -064) 6A11 (AVAILABLE IF -064) 6A12 (AVAILABLE IF -064) 6A13 (AVAILABLE IF -064) MAZDA: F8, FP (AVAILABLE IF -064) FS(AVAILABLE IF -064), G6 J5 (AVAILABLE IF -064) JE (AVAILABLE IF -064) K8 (AVAILABLE IF -064) KF (AVAILABLE IF -064) KJ (AVAILABLE IF -064) KL (AVAILABLE IF -064) RF (AVAILABLE IF -079) ZY, ZJ (DEMIO) DAIHATSU: EF, EJ, HC, HD, HE, JB, JC K3 (
Customer Reviews
5 star 53
4 star 6
3 star 5
2 star 0
1 star 1
Review Rating: 4.69
65 Customer Reviews
The reviews are automatic translation.
When replacing the oil element
5
From Japan
On 2017-07-10 12:15:53
Just-fit wrench is easy to use. KTC is a sense of satisfaction.
This review is about item#07108543.
Car maintenance
5
From Japan
On 2017-06-24 20:49:08
Truly KTC, Just fit to the filter, I do not complain anything.
This review is about item#7108586.
I was able to use it for desorbing oil filter of motorcycle (Yamaha)
5
From Japan
On 2017-05-14 18:42:26
I thought that I can use it for Yamaha FZ - 1 oil filter desorption and purchased it. I tried work and it was able to be used without problems. When removing the filter wrench from the oil filter, it is difficult to remove unless you apply a little force in the loosening direction, but if you are familiar with oil change, I think that there is no problem. In addition, because the 24 mm glasses wrench hangs on the hexagon part, I purchased the ratchet glasses separately.
This review is about item#7108534.
Oil change
5
From Japan
On 2017-04-09 11:07:06
As expected, it is a top maker thing, the clearance with the filter is also perfect.
This review is about item#7108525.
Maintenance
3
From Japan
On 2017-04-03 23:56:25
· · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · ·
This review is about item#7108552.
Oil change
5
From Japan
On 2017-02-14 22:14:15
The trusted maker item tool selects the brand as much as possible and buys good things.
This review is about item#7108613.
Filter exchange
5
From Japan
On 2017-02-10 15:29:52
For filter replacement of forklift, KTC is the best in this regard
This review is about item#7108552.
When replacing the oil element
5
From Japan
On 2016-11-25 19:07:38
Truly made by KTC! I was able to replace it without any power.
This review is about item#7108674.
To Kawasaki w650 (bike)
5
From Japan
On 2016-11-23 22:33:30
I bought a thing of 64 mm before, I was trying to cover the cloth because there was a backlash, I bought this product 1 mm smaller. Excellent play is good without it. I wish I could replace it faster. It can also be used for Corolla 09 year model and Honda current N-WGN. I hope the makers will also publish the data and announce the conformity of the size in detail so as not to buy by mistake.
This review is about item#7108525.
Change oil filter
5
From Japan
On 2016-11-16 14:49:10
I used it for Union's oil filter C - 218M. There is no problem especially with solid wall construction.
This review is about item#7108525.