|
Cup Type Oil Filter Wrench AVSA-073
(82)
- Item.#
- 07108552
- Mfr.#
- AVSA-073
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
- Plug Angle (mm)
- 9.5, 9.5
- Subtense(mm)
- 72.5
- Weight (g)
- 90, 90
- TRUSCO Part Number
- 373-0581, 373-0581
- 2014 TRUSCO Published Page
- 2-0882
- Compatible Engine Type
- Toyota: 1G, 1JZ, 1MZ, 2MZ
1N (some cases of over 099)
1RZ (some cases of over 095)
3RZ, 2JZ, 2TZ, 2UZ, 3VZ, 4VZ, 5VZ, 5V, 7M
Toyota (Dyna): RZU100H (3RZ over FP)
Toyota (Hilux): RZN18 (3RZ over FE), VZN130G (3VZ over E)
VZN18 (5V, TOYOTA: 1 G, 1 JZ, MZ 1 2 MZ
1N (in case of- -099)
1RZ (in case of- -095)
3 RZ, 2 JZ, TZ 2, 2 UZ, VZ 3, VZ 4, 5 VZ, 5V, 7 M
(DINAH) TOYOTA :RZU100H (3 RZ-FP)
:RZN18 TOYOTA (HILUX) [] (3 RZ-FE), VZN130G (3 VZ-E)
VZN18 [] (5 VZ-FE)
- 2015 Trusco Published Pages
- 2 0934
- Outer Diameter (phi mm)
- 80, 80
- Dimension H (mm)
- 35, 35
- Shape
- 14 square, 14 angles
- Specification
- For Japanese car
- Inside Dimension (mm)
- 72.5
- Compatible Engine
- Toyota: 1G, 1JZ, TOYOTA: 1 G, 1 JZ
|