Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench

Cup Type Oil Filter Wrench AVSA-074

4.67 (76)
Item.#
07108561
Mfr.#
AVSA-074
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
Plug Angle (mm)
9.5, 9.5
Outer Diameter (phi mm)
82, 82
Dimension H (mm)
35, 35
Shape
14 square, 14 angles
Specification
For domestic car and imported car
Compatible Engine Type
Mazda: DE (Atenza 2L LF over DE) (filter paper exchange type)     VE (Atenza 2.3L L3 over VE) (filter paper exchange type) Volkswagen: Gasoline Audi: Gasoline BMW: 3 series E30 type late-based 4-cylinder Benz: gasoline 4,6,12 cylinder     (* 190E of, MAZDA: (ATENZA 2 L LF-DE) DE (FILTER REPLACEMENT TYPE) VE (MAZDA6 2.3 L L3-VE) (REPLACEMENT TYPE FILTER PAPER) Volkswagen: Gasoline powered vehicle Audi: petrol cars BMW:3 SERIES E30 LATE FOUR-CYLINDER SYSTEM 4-, 6-And 12-cylinder Mercedes-Benz: gasol
2015 Trusco Published Pages
2 0934
Inside Dimension (mm)
74
Subtense(mm)
74
Weight (g)
90, 90
TRUSCO Part Number
373-0590, 373-0590
2014 TRUSCO Published Page
2-0882
Compatible Engine
Mazda: L3, L3 over VE, MAZDA: L3-VE, L3
Customer Reviews
5 star 62
4 star 6
3 star 6
2 star 1
1 star 1
Review Rating: 4.67
76 Customer Reviews
The reviews are automatic translation.
Engine oil filter change
3
From Japan
On 2018-02-16 02:47:55
I have used it only once, but I could use it without particular problem.
This review is about item#07108552.
Periodic maintenance of a favorite car
5
From Japan
On 2018-01-22 22:02:41
Although I was working with a cheap filter wrench for many years, I bought it because I was concerned about frequent occurrence of filter and wrench grenades. Where it worked on the mechanics of the dealer, I used KTC's this, it was slightly expensive but I bought this. I have only used it once, but the feeling of use is very good. I have a feeling that I can use it in a good way from now on.
This review is about item#7108534.
engine oil
5
From Japan
On 2018-01-12 14:38:07
It is a safe Kyoto tool, moreover, it is very useful as it is light weight.
This review is about item#07108525.
Exchange of oil element
5
From Japan
On 2017-12-30 00:32:33
Although it is a bit expensive, it is precise, so you can slip and remove the oil element without idling, it is truly a KTC brand that Japan is proud of! ! There is no loss if you buy a car if you care about your car.
This review is about item#07108552.
When replacing the oil element
5
From Japan
On 2017-11-26 19:14:31
The same thing as this was damaged so it is a replacement. I trust it because it is a tool I always use.
This review is about item#7108525.
Oil change
5
From Japan
On 2017-11-19 16:48:17
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7108534.
When maintenance of agricultural machinery
5
From Japan
On 2017-10-23 09:23:52
Tools of famous manufacturers have campaign discounts and can be purchased at the lowest price.
This review is about item#7108604.
Jimny's oil change
5
From Japan
On 2017-10-22 07:28:29
It fits perfectly with the filter, and it is not displaced or dislocated. I feel that accuracy is very good.
This review is about item#07108534.
When changing the oil filter
5
From Japan
On 2017-10-14 18:36:27
This size is just a good filter so it is perfect.
This review is about item#7108796.
Replace the oil element
5
From Japan
On 2017-09-13 21:35:31
It is an item of KTC. Without problems without fail, Element exchange became easier.
This review is about item#7108543.