Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench

Cup Type Oil Filter Wrench AVSA-076

4.67 (85)
Item.#
07108595
Mfr.#
AVSA-076
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
Plug Angle (mm)
9.5, 9.5
TRUSCO Part Number
373-0620, 373-0620
Specification
For imported vehicles
Outer Diameter (phi mm)
82, 82
Dimension H (mm)
35, 35
Compatible Engine Type
GM: Saturn Ford: Ka, Lincoln SL, Mondeo V6 Rover: Mini M / T, 100 series, 200 / 400DOHC1.6L     200/400/600 / 800SOHC2.0L Jaguar: V8 , , 100 series mini M / T, 200 400DOHC1.6L 200 400 600 800SOHC2.0L Jaguar:: GM: Saturn Ford: Ka, Lincoln SL, Mondeo V6 Rover V8
2015 Trusco Published Pages
2 0934
Shape
15 square, 15 Square
Nominal Dimension
76, 76
2014 TRUSCO Published Page
2-0882, 2-0882
Subtense(mm)
76
Weight (g)
90, 90
Compatible Engine
GM: Saturn, GM: Saturn
Customer Reviews
5 star 69
4 star 7
3 star 7
2 star 1
1 star 1
Review Rating: 4.67
85 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
5
From Japan
On 2018-06-02 16:04:01
Since it is KTC, there is no problem with quality. I use it conveniently.
This review is about item#7108525.
At oil change (oil filter change)
5
From Japan
On 2018-05-18 11:46:08
The oil filter wrench used before rubbed the inside, and it became useless. Since the KTC wrench purchased this time is made strongly inside, There is no rubbing on the inside, I am very satisfied.
This review is about item#7108534.
Exchange of oil element
4
From Japan
On 2018-05-09 00:15:44
Removable, you can work comfortably with both installations. When detaching, if it is too hard, I will recommend other types of turning by pinching.
This review is about item#07108552.
Automobile maintenance oil filter exchange
5
From Japan
On 2018-04-20 15:13:40
KTC, there is nothing wrong with it. The cheap one will slip quickly with weak fitting. (Press made is easy to deform)
This review is about item#7108525.
Yamaha car oil filter change
5
From Japan
On 2018-04-15 22:06:40
There is no problem in accuracy, texture and operability. Truly a Kyoto tool.
This review is about item#7108534.
Oil change
3
From Japan
On 2018-03-02 20:36:45
It is an essential item for filter exchange. It is convenient if there is one.
This review is about item#7108552.
To replace the oil filter of Honda N series
5
From Japan
On 2018-02-25 21:16:48
Honda's N-WGN and other N series engine oil filters are exchanged, but with a filter wrench on hand, I got free when I was stuck, so I purchased KTC. As expected, KTC, perfect for filter. Moreover, the tip of the extender wrench protrudes from the inside and the filter wrench is not floated. Besides, it is light. What a material it was aluminum. The price is expensive, but its value.
This review is about item#7108525.
Change oil filter
5
From Japan
On 2018-02-25 16:06:56
For Suzuki, Daihatsu, Honda, Toyota. It must not be without this. I bought it because I lost it.
This review is about item#7108525.
Car maintenance
5
From Japan
On 2018-02-24 03:07:00
It is slightly expensive as it is KTC, but you can still use it with confidence
This review is about item#07108753.
Engine oil filter change
3
From Japan
On 2018-02-16 02:47:55
I have used it only once, but I could use it without particular problem.
This review is about item#07108552.