Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench

Cup Type Oil Filter Wrench AVSA-080

4.68 (62)
Item.#
07108613
Mfr.#
AVSA-080
Package Qty.
1PC
Ship pack of
1
24.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
Plug Angle (mm)
9.5, 9.5
Outer Diameter (phi mm)
86, 86
Dimension H (mm)
40, 40
Shape
15 square, 15 angles
Specification
For Japanese car
Compatible Engine Type
Nissan: A12, A15, CA18, CA20, GA13, GA15     GA16, MA09, MA10, NA16, NA20     RB20 (98.10 after May have over 064)     RB25 (98.10 after May have over 064)     RB26 (98.10 after May have over 064)     VG20, VG30, VG33, VH41, VH45 Mazda: GA15 Honda:, NISSAN: A12, A15, CA18, CA20, GA13, GA15 GA16 MA09, MA10, NA16, NA20 RB20 (after the 98.10 -in some case 064) RB25 (after the 98.10 -in some case 064) RB26 (after the 98.10 -in some casef 064) VG20 VG33, VG30, VH41, VH45 MAZDA: GA15 HONDA B16A, B16B, B18B, B18C, B20B, C30A C32A C32B, C35A AND D13B AND D15B, D16A, F18A F18B, F20A, F20B, F22A, F22B, F23A, G20A G25A, H22A, H23A, J25A, J30A, J32A A J35A ZC (in some case 064 , cab specification - 064) SUBARU: EJ15, E16, EJ18 AND EJ20, EJ22 AND EJ25, GA15, EZ30 (The Subaru car - corresponding model of 080 is a case of 067.) ISUZU ELF :NPR59PR (4BD1 OFFERS) 2 CO to S (-080, B 101) NKR58EA (4BE1) 1988 June to 2 pieces(-080, 101B) NISSAN CONDOR ATLAS :SK4F23 (NA20) NISSAN DA
2015 Trusco Published Pages
2 0934
Inside Dimension (mm)
79.5
Subtense(mm)
79.5
Weight (g)
110, 110
TRUSCO Part Number
373-0646, 373-0646
2014 TRUSCO Published Page
2-0882
Compatible Engine
Nissan: A12, A15, NISSAN: A12, A15
Customer Reviews
5 star 50
4 star 6
3 star 5
2 star 0
1 star 1
Review Rating: 4.68
62 Customer Reviews
The reviews are automatic translation.
Oil exchange
5
From Japan
On 2017-04-09 11:07:06
Indeed, it is a leading manufacturer product, also is perfect clearance of the filter.
This review is about item#7108525.
Maintenance
3
From Japan
On 2017-04-03 23:56:25
........ idles and play is often used by too many
This review is about item#7108552.
Oil change
5
From Japan
On 2017-02-14 22:14:15
Trust of the brand item The tool has been as much as possible bought selecting a good thing the brand.
This review is about item#7108613.
Filter exchange
5
From Japan
On 2017-02-10 15:29:52
A filter replacement of the forklift, that's KTC is the best in this regard
This review is about item#7108552.
When oil element exchange
5
From Japan
On 2016-11-25 19:07:38
Indeed KTC made! Force was able to exchange firm takes such do without.
This review is about item#7108674.
Kawasaki w650 (bike)
5
From Japan
On 2016-11-23 22:33:30
I bought the thing of 64mm previous wrong, but I was private covered with a cloth because there is a backlash, I bought a 1mm smaller this product to take the plunge. No perfect play is good. It was good if Kaikaere more quickly. You can also use the Corolla 09 model year and Honda current N-WGN. Do not buy the wrong way, is a manufacturer want be published in detail the suitability of size out the data.
This review is about item#7108525.
Oil filter exchange
5
From Japan
On 2016-11-16 14:49:10
We used the union of oil filter C-218M. It does not have any particular problem with well-built wall thickness.
This review is about item#7108525.
Element replacement work due to the oil exchange
5
From Japan
On 2016-08-10 17:02:22
Trust is put in still had the tool of KTC.
This review is about item#7108534.
When the automobile oil element removal
5
From Japan
On 2016-07-08 17:45:47
When I was in trouble cracking the last time, but I bought the Monotarou like our own brand products, is re-purchase the things of KTC like so difficult to work.
This review is about item#07108534.
Clearing work
5
From Japan
On 2016-06-27 18:11:05
No problem, cheap.
This review is about item#07108543.