Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench

Cup Type Oil Filter Wrench AVSA-086

4.69 (74)
Item.#
07108622
Mfr.#
AVSA-086
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
Plug Angle (mm)
9.5, 9.5
Nominal Dimension
86, 86
2014 TRUSCO Published Page
2-0882
Subtense(mm)
86
Weight (g)
120, 120
Compatible Engine Type
BMW: 3 Series four-cylinder (filter paper exchange type) 2002 or later, BMW: 4 cylinders (filter-paper exchange type) of three series 2002 or subsequent ones
2015 Trusco Published Pages
2 0934
TRUSCO Part Number
373-0654, 373-0654
Specification
For imported vehicles
Outer Diameter (phi mm)
95, 95
Dimension H (mm)
46.5, 46.5
Shape
16 square, 16 angles
Compatible Engine
BMW: 3 Series four-cylinder, BMW: 4 cylinders of three series
Customer Reviews
5 star 61
4 star 6
3 star 5
2 star 1
1 star 1
Review Rating: 4.69
74 Customer Reviews
The reviews are automatic translation.
engine oil
5
From Japan
On 2018-01-12 14:38:07
It is a safe Kyoto tool, moreover, it is very useful as it is light weight.
This review is about item#07108525.
Exchange of oil element
5
From Japan
On 2017-12-30 00:32:33
Although it is a bit expensive, it is precise, so you can slip and remove the oil element without idling, it is truly a KTC brand that Japan is proud of! ! There is no loss if you buy a car if you care about your car.
This review is about item#07108552.
When replacing the oil element
5
From Japan
On 2017-11-26 19:14:31
The same thing as this was damaged so it is a replacement. I trust it because it is a tool I always use.
This review is about item#7108525.
Oil change
5
From Japan
On 2017-11-19 16:48:17
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7108534.
When maintenance of agricultural machinery
5
From Japan
On 2017-10-23 09:23:52
Tools of famous manufacturers have campaign discounts and can be purchased at the lowest price.
This review is about item#7108604.
Jimny's oil change
5
From Japan
On 2017-10-22 07:28:29
It fits perfectly with the filter, and it is not displaced or dislocated. I feel that accuracy is very good.
This review is about item#07108534.
When changing the oil filter
5
From Japan
On 2017-10-14 18:36:27
This size is just a good filter so it is perfect.
This review is about item#7108796.
Replace the oil element
5
From Japan
On 2017-09-13 21:35:31
It is an item of KTC. Without problems without fail, Element exchange became easier.
This review is about item#7108543.
Nissan Sunny
2
From Japan
On 2017-08-18 20:25:02
The fit is loose. Turn it gently to lick it. Eventually, I could not use it.
This review is about item#7108613.
When replacing the oil element
5
From Japan
On 2017-07-10 12:15:53
Just-fit wrench is easy to use. KTC is a sense of satisfaction.
This review is about item#07108543.