Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench

Cup Type Oil Filter Wrench AVSA-095

4.69 (74)
Item.#
07108665
Mfr.#
AVSA-095
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
Plug Angle (mm)
9.5, 9.5
2014 TRUSCO Published Page
2-0882
Outer Diameter (phi mm)
102, 102
Dimension H (mm)
45, 45
Shape
15 square, 15 angles
Compatible Engine Type
Toyota: 11B, 13B, 14B     15B (some cases of over 099), 1C, 1FZ     1RZ (some cases of over 073)     2C (some cases of over 099)     2L (some cases of over 099)     1N over T (I have the case of over 099)     2RZ, 3B, 3F, B Nissan: CD, TD Ferrari:, Toyota: 11B, 13HD 1 C-15B (AND IF THE-99), THE 1 FZ 1RZ (in some case- -073) 2C (in some case -099) 2L(in some case -099) 1N-T(in some case -099) 2RZ, 3B, 3F, B NISSAN: CD, TD Ferrari: 328 Ford: Mondeo ROVER: 2. OL DOHC 200.400, 600.800 DOHC resin rover, 2.3 L DISCOVERY MGF1.8L, E-RD 18 K JAGUAR: LINE 6 AND THE V12 TOYOTA (ROLLER COASTER) (3B) :UB31 TOYOTA (HIACE) LY211 :BU100 (3B), 101 (3 L) :FJ60 TOYOTA (LAND CRUISER PRADO), 61 (2F), AND FJ80 FZJ70 62 (3 F), 80 (1 FZ-FE) Toyota (hyrax): LN131V, 10□ and 8□ (3L) DAIHATSU DELTA :V98 (B)
2015 Trusco Published Pages
2 0934
Specification
For Japanese car
Inside Dimension (mm)
94.5
Subtense(mm)
94.5
Weight (g)
140, 140
TRUSCO Part Number
373-0701, 373-0701
Compatible Engine
Toyota: 11B, 13B, 14B, Toyota: 11B, 13HD
Customer Reviews
5 star 61
4 star 6
3 star 5
2 star 1
1 star 1
Review Rating: 4.69
74 Customer Reviews
The reviews are automatic translation.
engine oil
5
From Japan
On 2018-01-12 14:38:07
It is a safe Kyoto tool, moreover, it is very useful as it is light weight.
This review is about item#07108525.
Exchange of oil element
5
From Japan
On 2017-12-30 00:32:33
Although it is a bit expensive, it is precise, so you can slip and remove the oil element without idling, it is truly a KTC brand that Japan is proud of! ! There is no loss if you buy a car if you care about your car.
This review is about item#07108552.
When replacing the oil element
5
From Japan
On 2017-11-26 19:14:31
The same thing as this was damaged so it is a replacement. I trust it because it is a tool I always use.
This review is about item#7108525.
Oil change
5
From Japan
On 2017-11-19 16:48:17
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7108534.
When maintenance of agricultural machinery
5
From Japan
On 2017-10-23 09:23:52
Tools of famous manufacturers have campaign discounts and can be purchased at the lowest price.
This review is about item#7108604.
Jimny's oil change
5
From Japan
On 2017-10-22 07:28:29
It fits perfectly with the filter, and it is not displaced or dislocated. I feel that accuracy is very good.
This review is about item#07108534.
When changing the oil filter
5
From Japan
On 2017-10-14 18:36:27
This size is just a good filter so it is perfect.
This review is about item#7108796.
Replace the oil element
5
From Japan
On 2017-09-13 21:35:31
It is an item of KTC. Without problems without fail, Element exchange became easier.
This review is about item#7108543.
Nissan Sunny
2
From Japan
On 2017-08-18 20:25:02
The fit is loose. Turn it gently to lick it. Eventually, I could not use it.
This review is about item#7108613.
When replacing the oil element
5
From Japan
On 2017-07-10 12:15:53
Just-fit wrench is easy to use. KTC is a sense of satisfaction.
This review is about item#07108543.