Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters

Cup Type Oil Filter Wrench for Large Diameters AVSA-101B

4.83 (6)
Item.#
07108692
Mfr.#
AVSA-101B
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., 2-4t class trucks, buses etc engine oil filter cartridge removal work.
Plug Angle (mm)
12.7, 12.7
Dimension H (mm)
64, 64
Shape
15 square, 15 angles
2014 TRUSCO Published Page
2-0882
Compatible Engine Type
Toyota: 1W, J05, S05 Toyota (Dyna): WU95 (1W) Mitsubishi (Canter): 4D32 Large (with 2 co), FB308B (4RD7) 2 with children (over 089,101B)     FE305B (4D32), FE516BN (4D36), FE638E (4D35)     FE507B, FG337B (4D33), FE649E, FE439E (4D34T), 4M51 Mitsubis, Toyota: 1W, J05, S05 TOYOTA (DYNA): WU95 (1W) MITSUBISHI (CANTER): 4D32 LARGE (comes with 2 pieces), FB308B(4RD7) comes with 2 pieces (-089, 101B) FE305B(4D32), FE516BN(4D36), FE638E(4D35) FE507B, FG337B(4D33), FE649E, FE439E(4D34T), 4M51 MITSUBISHI (FIGHTER MIGNON): FK330H (6D31) MITSUBISHI (ROSA): BE438(4D35), BE459F(4D34T) MITSUBISHI (PAJERO) : V24, V27, V47 (4D56), V26, V46 (4M40) MITSUBISHI (DELICA): P□5(4D56) NISSAN: R2 MAZDA: R2, WL MAZDA (TITAN): WG5AT (XA), WG5FAD (HA), WGE4T (TF) WGLAT (SL), WGM4H, WGSAT (VS) HINO (RAINBOW AB): AB2WGAA (W04D) HINO (RANGER): FB2WEAA(W04D) HINO (DUTRO): S05C, S05D ISUZU (ELF): NPR59PR(4BD1)2pieces (-080, 101B), NHR NKR(4JA1, 4JB1) to 1988 May NKR58EA (4BE1) 1988 June to 2 piece
2015 Trusco Published Pages
2 0934
Specification
For large-size cars
Weight (g)
550, 550
TRUSCO Part Number
373-0735, 373-0735
Outer Diameter (phi mm)
117, 117
Compatible Engine
Toyota: 1W, J05, S05, Toyota: 1W, J05, S05
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-08-16 15:04:20
The product seems to be very strong and easy to use. It is a product that can be relieved.
This review is about item#7108692.
Oil change
5
From Japan
On 2017-07-04 10:51:48
I looked around and found it, I bought it with Monotaro soup, it is the easiest, because it is KTC so there is no problem.
This review is about item#7108717.
Elf's oil filter change
5
From Japan
On 2016-12-08 15:07:04
Truly KTC. Firm making. Loose with general-purpose goods Loose tightly closed filters.
This review is about item#7108735.
Maintenance of hydraulic excavator
5
From Japan
On 2016-07-24 13:59:53
Used to replace engine oil filter of Caterpillar 307B. It is very appreciated that the size is written for each applicable engine
This review is about item#07108701.
Change oil filter
4
From Japan
On 2015-12-19 01:18:56
Do you call it fossil, or this size alone, is there a Gotsui substitute there? It is ruggedness that can not be used for ordinary cars. I feel like I have a lifetime.
This review is about item#07108735.
work
5
From Japan
On 2015-09-09 16:24:52
usually
This review is about item#07108701.