Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters

Cup Type Oil Filter Wrench for Large Diameters AVSA-106B

4.75 (4)
Item.#
07108701
Mfr.#
AVSA-106B
Package Qty.
1PC
Ship pack of
1
58.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., 2-4t class trucks, buses etc engine oil filter cartridge removal work.
Plug Angle (mm)
12.7, 12.7
Weight (g)
570, 570
TRUSCO Part Number
373-0743, 373-0743
Outer Diameter (phi mm)
124, 124
Compatible Engine Type
Mitsubishi: 4M40 (Delica Space Gear, etc.), 4M50,4M51 Mitsubishi (Canter): FB501B (4M40), 4M50 Mitsubishi (Delica Space Gear): PE8, PD8, PF8 (4M40) , MITSUBISHI: 4 M 40 (DELICA SPACE GEAR, ETC.), 4M50, 4M51 MITSUBISHI (CANTER) 4M50, :FB501B (4 M 40) MITSUBISHI (DELICA SPACE GEAR) :PE8, PD8 PF8 (4 M 40)
2015 Trusco Published Pages
2 0934
Specification
For large-size cars
Shape
16 square, 16 angles
2014 TRUSCO Published Page
2-0882
Dimension H (mm)
64, 64
Compatible Engine
Mitsubishi: 4M40,4M50,4M51, MITSUBISHI: 4 M 40, 4M50, 4M51
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Oil filter exchange of Elf
5
From Japan
On 2016-12-08 15:07:04
Indeed KTC. Firm making was. It was loose also tightly tight filter that does not come loose in the general-purpose products.
This review is about item#7108735.
Maintenance of hydraulic excavator
5
From Japan
On 2016-07-24 13:59:53
Used to replace engine oil filter of Caterpillar 307B. It is very appreciated that the size is written for each applicable engine
This review is about item#07108701.
Change oil filter
4
From Japan
On 2015-12-19 01:18:56
Do you call it fossil, or this size alone, is there a Gotsui substitute there? It is ruggedness that can not be used for ordinary cars. I feel like I have a lifetime.
This review is about item#07108735.
work
5
From Japan
On 2015-09-09 16:24:52
usually
This review is about item#07108701.