Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters

Cup Type Oil Filter Wrench for Large Diameters AVSA-108B

4.80 (5)
Item.#
07108717
Mfr.#
AVSA-108B
Package Qty.
1PC
Ship pack of
1
59.46 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., 2-4t class trucks, buses etc engine oil filter cartridge removal work.
Plug Angle (mm)
12.7, 12.7
Outer Diameter (phi mm)
125, 125
Weight (g)
610, 610
TRUSCO Part Number
373-0751, 373-0751
Compatible Engine Type
Mazda: 4HF1,4HG1 Toyota (Dyna): FB4JEAT (J05C) Mazda (Titan): WG31T (4HF1), WG67T (4HG1) Hino (Liesse): RX4JFAA (J05C) Hino (Rainbow): CH1JFAA, RJ1JJAA (J08C), RH4JEAA (J05C) Hino (Rainbow 7M): CH3HFAA (H07D) Hino (Rainbow RB): RB1WEAA (W04D over T), MAZDA: 4HF1, 4 HG 1 TOYOTA (DINAH) :FB4JEAT (J05C) (TITAN) MAZDA (4HF1) :WG31T, WG67T (4 HG 1) (LIESSE) HINO :RX4JFAA (J05C) HINO (RAINBOW) :CH1JFAA, RJ1JJAA (J08C), RH4JEAA (J05C) HINO (7 M RAINBOW) :CH3HFAA (H07D) HINO (RAINBOW RB) :RB1WEAA (W04D-T) Hin
2015 Trusco Published Pages
2 0934
Specification
For large-size cars
Dimension H (mm)
66, 66
Shape
16 square, 16 angles
2014 TRUSCO Published Page
2-0882
Compatible Engine
Mazda: 4HF1,4HG1, MAZDA: 4HF1, 4 HG 1
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2017-07-04 10:51:48
I looked around and found it, I bought it with Monotaro soup, it is the easiest, because it is KTC so there is no problem.
This review is about item#7108717.
Elf's oil filter change
5
From Japan
On 2016-12-08 15:07:04
Truly KTC. Firm making. Loose with general-purpose goods Loose tightly closed filters.
This review is about item#7108735.
Maintenance of hydraulic excavator
5
From Japan
On 2016-07-24 13:59:53
Used to replace engine oil filter of Caterpillar 307B. It is very appreciated that the size is written for each applicable engine
This review is about item#07108701.
Change oil filter
4
From Japan
On 2015-12-19 01:18:56
Do you call it fossil, or this size alone, is there a Gotsui substitute there? It is ruggedness that can not be used for ordinary cars. I feel like I have a lifetime.
This review is about item#07108735.
work
5
From Japan
On 2015-09-09 16:24:52
usually
This review is about item#07108701.