Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters

Cup Type Oil Filter Wrench for Large Diameters AVSA-110B

4.83 (6)
Item.#
07108726
Mfr.#
AVSA-110B
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., 2-4t class trucks, buses etc engine oil filter cartridge removal work.
Plug Angle (mm)
12.7, 12.7
2014 TRUSCO Published Page
2-0882, 2-0882
Dimension H (mm)
68, 68
Shape
17 square
Compatible Engine Type
Toyota: 1GZ Toyota (Coaster): HB30,36V (2H), HB31,32 (12H over T) Toyota (Land Cruiser Prado): HJ60V (2H) (2H over T), HJ61V (12H over T) , Toyota: 1GZ Toyota (Coaster): HB30,36V (2H), HB31,32 (12H-T) Toyota (Land Cruiser Prado): HJ60V (2H) (2H-T), HJ61V (12H-T)
2015 Trusco Published Pages
2 0934
Specification
For large-size cars
Outer Diameter (phi mm)
125, 125
Weight (g)
610, 610
TRUSCO Part Number
373-0760, 373-0760
Compatible Engine
Toyota: 1GZ, Toyota: 1GZ
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-08-16 15:04:20
The product seems to be very strong and easy to use. It is a product that can be relieved.
This review is about item#7108692.
Oil change
5
From Japan
On 2017-07-04 10:51:48
I looked around and found it, I bought it with Monotaro soup, it is the easiest, because it is KTC so there is no problem.
This review is about item#7108717.
Elf's oil filter change
5
From Japan
On 2016-12-08 15:07:04
Truly KTC. Firm making. Loose with general-purpose goods Loose tightly closed filters.
This review is about item#7108735.
Maintenance of hydraulic excavator
5
From Japan
On 2016-07-24 13:59:53
Used to replace engine oil filter of Caterpillar 307B. It is very appreciated that the size is written for each applicable engine
This review is about item#07108701.
Change oil filter
4
From Japan
On 2015-12-19 01:18:56
Do you call it fossil, or this size alone, is there a Gotsui substitute there? It is ruggedness that can not be used for ordinary cars. I feel like I have a lifetime.
This review is about item#07108735.
work
5
From Japan
On 2015-09-09 16:24:52
usually
This review is about item#07108701.