Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters

Cup Type Oil Filter Wrench for Large Diameters AVSA-118B

4.75 (4)
Item.#
07108735
Mfr.#
AVSA-118B
Package Qty.
1PC
Ship pack of
1
60.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., 2-4t class trucks, buses etc engine oil filter cartridge removal work.
Plug Angle (mm)
12.7, 12.7
Weight (g)
650, 650
TRUSCO Part Number
373-0778, 373-0778
Outer Diameter (phi mm)
135, 135
Compatible Engine Type
Hino (Super Ranger): J08 Hino (Selega): TL over RUIJ Isuzu (Elf): NKR66EA (4HF1), NKR71EA (4HG1), NPR70PV (4HE1)     4HJ1N, 4HJ1,4HF1,4HK1T Isuzu (Journey Q): GR432F (6HE1) Isuzu (Journey Q, GR): GR433F (6HH1 over S) Isuzu (forward): NRR33K2 (6HH1 o, HINO (SUPER RANGER) :J08 HINO (SEREGA) :TL-RUIJ ISUZU (ELF) (4HF1) :NKR66EA, NKR71EA (4 HG 1), NPR70PV (4HE1) 4HJ1N, 4HJ1, 4HF1, 4HK1T ISUZU (JOURNEY Q) :GR432F (6HE1) ISUZU (JOURNEY Q) :GR432F (6HE1) ISUZU (FORWARD) :NRR33K2 (6HH1-S), FRR32L2XN8A, (6
2015 Trusco Published Pages
2 0934
Specification
For large-size cars
Shape
16 square, 16 angles
2014 TRUSCO Published Page
2-0882
Dimension H (mm)
68, 68
Compatible Engine
Hino: J08, HINO: J08
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Elf's oil filter change
5
From Japan
On 2016-12-08 15:07:04
Truly KTC. Firm making. Loose with general-purpose goods Loose tightly closed filters.
This review is about item#7108735.
Maintenance of hydraulic excavator
5
From Japan
On 2016-07-24 13:59:53
Used to replace engine oil filter of Caterpillar 307B. It is very appreciated that the size is written for each applicable engine
This review is about item#07108701.
Change oil filter
4
From Japan
On 2015-12-19 01:18:56
Do you call it fossil, or this size alone, is there a Gotsui substitute there? It is ruggedness that can not be used for ordinary cars. I feel like I have a lifetime.
This review is about item#07108735.
work
5
From Japan
On 2015-09-09 16:24:52
usually
This review is about item#07108701.