Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters
  • Cup Type Oil Filter Wrench for Large Diameters

Cup Type Oil Filter Wrench for Large Diameters AVSA-125B

4.75 (4)
Item.#
07108744
Mfr.#
AVSA-125B
Package Qty.
1PC
Ship pack of
1
60.78 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., 2-4t class trucks, buses etc engine oil filter cartridge removal work.
Plug Angle (mm)
12.7, 12.7
Weight (g)
750, 750
TRUSCO Part Number
373-0786, 373-0786
Outer Diameter (phi mm)
142, 142
Compatible Engine Type
Nissan Diesel (Condor): FE6A, FE6F, FE6TA     FE6B, MD92 , Nissan Diesel (Condor): FE6A, FE6F, FE6TA FE6B, MD92
2015 Trusco Published Pages
2 0934
Specification
For large-size cars
Shape
18 square
2014 TRUSCO Published Page
2-0882, 2-0882
Dimension H (mm)
70, 70
Compatible Engine
Nissan Diesel: FE6A, FE6F, FE6TA, Diesel: FE6A, FE6F, FE6TA
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Oil filter exchange of Elf
5
From Japan
On 2016-12-08 15:07:04
Indeed KTC. Firm making was. It was loose also tightly tight filter that does not come loose in the general-purpose products.
This review is about item#7108735.
Maintenance of the hydraulic excavator
5
From Japan
On 2016-07-24 13:59:53
Use in engine oil filter exchange of Caterpillar 307B. I am very grateful to have been written size for each application engine
This review is about item#07108701.
Replacement of the oil filter
4
From Japan
On 2015-12-19 01:18:56
Truly I mean, do you say that this size unique, it is a decent rugged stuff. Impossible is for ordinary vehicles is rugged. I feel with life.
This review is about item#07108735.
work
5
From Japan
On 2015-09-09 16:24:52
usually
This review is about item#07108701.