Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench

Cup Type Oil Filter Wrench AVSA-A74

4.67 (81)
Item.#
07108753
Mfr.#
AVSA-A74
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
Plug Angle (mm)
9.5, 9.5
Subtense(mm)
A74
Weight (g)
90, 90
TRUSCO Part Number
373-0816, 373-0816
Specification
For imported vehicles
Compatible Engine Type
Toyota: T2 (Cavalier) GM: Cadillac Concourse, Allante     Eldorado, Seville, Fleetwood Elegance sedan     Fleetwood 60 Special, Fleetwood, Regal     Astro, Bonneville, S -10 blazer     Breakfast laser Silverado, Camaro Sport 94 model or later     Pa, TOYOTA: T2 (CAVALIER) GM: Cadillac concourse Eldorado, Seville, Fleetwood elegance sedan Fleetwood 60 special, Fleetwood, US legal ASTRO, BONNEVILLE, S-10 BLAZARS Blazer seal Ballard, Camaro since the 94 model sports Park Avenue, current Corvette (-A74, -075 BOTH MAY BE USED FOR ATTACHMENT) MAZDA (FORD): TRIBUTE/ESCAPE 3L(V6)AJ type Toyota: Cavalier 96 or newer model
2015 Trusco Published Pages
2 0934
Outer Diameter (phi mm)
81, 81
Dimension H (mm)
35, 35
Shape
15 mountain, 15 piles
Nominal Dimension
A74, A74
2014 TRUSCO Published Page
2-0882
Compatible Engine
GM: Cadillac Concourse, GM: Cadillac concourse
Customer Reviews
5 star 66
4 star 6
3 star 7
2 star 1
1 star 1
Review Rating: 4.67
81 Customer Reviews
The reviews are automatic translation.
Yamaha car oil filter change
5
From Japan
On 2018-04-15 22:06:40
There is no problem in accuracy, texture and operability. Truly a Kyoto tool.
This review is about item#7108534.
Oil change
3
From Japan
On 2018-03-02 20:36:45
It is an essential item for filter exchange. It is convenient if there is one.
This review is about item#7108552.
To replace the oil filter of Honda N series
5
From Japan
On 2018-02-25 21:16:48
Honda's N-WGN and other N series engine oil filters are exchanged, but with a filter wrench on hand, I got free when I was stuck, so I purchased KTC. As expected, KTC, perfect for filter. Moreover, the tip of the extender wrench protrudes from the inside and the filter wrench is not floated. Besides, it is light. What a material it was aluminum. The price is expensive, but its value.
This review is about item#7108525.
Change oil filter
5
From Japan
On 2018-02-25 16:06:56
For Suzuki, Daihatsu, Honda, Toyota. It must not be without this. I bought it because I lost it.
This review is about item#7108525.
Car maintenance
5
From Japan
On 2018-02-24 03:07:00
It is slightly expensive as it is KTC, but you can still use it with confidence
This review is about item#07108753.
Engine oil filter change
3
From Japan
On 2018-02-16 02:47:55
I have used it only once, but I could use it without particular problem.
This review is about item#07108552.
Periodic maintenance of a favorite car
5
From Japan
On 2018-01-22 22:02:41
Although I was working with a cheap filter wrench for many years, I bought it because I was concerned about frequent occurrence of filter and wrench grenades. Where it worked on the mechanics of the dealer, I used KTC's this, it was slightly expensive but I bought this. I have only used it once, but the feeling of use is very good. I have a feeling that I can use it in a good way from now on.
This review is about item#7108534.
engine oil
5
From Japan
On 2018-01-12 14:38:07
It is a safe Kyoto tool, moreover, it is very useful as it is light weight.
This review is about item#07108525.
Exchange of oil element
5
From Japan
On 2017-12-30 00:32:33
Although it is a bit expensive, it is precise, so you can slip and remove the oil element without idling, it is truly a KTC brand that Japan is proud of! ! There is no loss if you buy a car if you care about your car.
This review is about item#07108552.
When replacing the oil element
5
From Japan
On 2017-11-26 19:14:31
The same thing as this was damaged so it is a replacement. I trust it because it is a tool I always use.
This review is about item#7108525.