Buy more than* S$200* and get FREE SHIPPING

  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench
  • Cup Type Oil Filter Wrench

Cup Type Oil Filter Wrench AVSA-B76

4.69 (74)
Item.#
07108787
Mfr.#
AVSA-B76
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
Plug Angle (mm)
9.5, 9.5
Nominal Dimension
B76, B76
2014 TRUSCO Published Page
2-0882
Subtense(mm)
B76
Weight (g)
90, 90
Compatible Engine Type
Peugeot :( current) on all models Citroen: 2CV, GS, GSA, CX2400, CX2500 diesel Renault: Twingo, Lutecia, Megane * Renault, Peugeot, Citroen new car mounted goods and long life type, etc. there are times when size is different. Over B76, B86 we recommen, Peugeot: (present) all models CITROEN: 2CV, GS, GSA, CX2400 AND CX2500 DIESEL Renault: Megane, Twingo, lutecia * For Renault, Peugeot and Citroen, new vehicle equipment and long-life type, sizes may be different.-B76, B86 PURCHASE OF BOTH IS RECOMMENDED.
2015 Trusco Published Pages
2 0934
TRUSCO Part Number
373-0841, 373-0841
Specification
For imported vehicles
Outer Diameter (phi mm)
83, 83
Dimension H (mm)
35, 35
Shape
12 concave, 12 -- concave
Compatible Engine
Citroen: 2CV, GS, Citroen: 2CV, GS