Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter Wrench Cap Type

Oil Filter Wrench Cap Type

1.00 (1)
Item.#
07108841
Package Qty.
1Set(5PC)
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Dimensions (Length x Width x Height) (mm)
430x285x76
Outlet Corner (sq.)
12.7
Weight (kg)
4.0
Set Contents
Oil filter wrench (AVSA over 101B, 106B, 108B, 110B, 118B) / metal case
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of oil filter of passenger car
1
From Japan
On 2011-11-14 14:53:46
The cup used for the first time after purchase was suddenly broken. Even if you contact the manufacturer, it was that it was too much power. (It used to be properly used but it seemed to be suspected even though it was alright.) It is a tool to loosen tightening tool but it is meaningless if it can not be loosened. Although it can be convinced if it is a cheap maker. . . Other cups purchased with the set were also discarded as there are problems in use.
This review is about item#07108832.