Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cam Pulley Hold Wrench
  • Cam Pulley Hold Wrench
  • Cam Pulley Hold Wrench
  • Cam Pulley Hold Wrench

Cam Pulley Hold Wrench AE81

4.60 (5)
Item.#
07108875
Mfr.#
AE81
Package Qty.
1Set
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Special tool to detent the cam pulley., Special tool to detent the cam pulley., Special tool to detent the cam pulley., Cam pulley stopper tool
Set Contents
Cams pulley hold wrench (body) x1 co-straight pin x2 present-flanged pin x2 this, cam pulley Hold wrench (main substance) x1 piece straight pin x2 pieces brim equipped pin x2 pieces
Weight (kg)
1.1, 1.1
Compatible
Pinhole-shaped cam pulley star cam pulley, Pin hole type cam pulley star cam pulley
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Desorption of camshaft sprocket
5
From Japan
On 2018-05-02 19:17:57
I tried desorption in combination with the spinner handle, but I got a story without using enough impact wrench. Although I was fully aware of the unsupported usage, there was no pin break or bend. A lot of low-priced items are sold, but considering durability is considered to be sufficient cost performance.
This review is about item#7108875.
Maintenance of private cars
5
From Japan
On 2016-03-24 08:39:14
The private car is a remodeled car, and it will do until the overhaul of the engine by oneself. It has versatility and is easy to use.
This review is about item#07108875.
Engine repair
3
From Japan
On 2016-03-14 19:19:36
Because of various kinds such as the shape of the cam pulley, the place, the clearance with the engine room, it is not universal, but considering strength and light weight, there is only this
This review is about item#07108875.
As the name suggests
5
From Japan
On 2016-03-06 15:56:58
It is very satisfying because we do not differ much from the price of buying unnamed cheap goods so we purchase maker items.
This review is about item#07108875.
Removal of cam shaft ripper
5
From Japan
On 2015-08-07 20:53:18
Since the tool itself is solidly worked, it can work reliably.
This review is about item#07108875.