Buy more than* S$200* and get FREE SHIPPING

  • Gear Puller
  • Gear Puller
  • Gear Puller

Gear Puller GU-100

Item.#
07108902
Mfr.#
GU-100
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
17 (hex), 17 (Allen)
Weight (g)
800, 800
Breaking Load (t)
4, 4
Dimension H (mm)
70, 70
Dimension D (phi mm)
50(min)/100(max), 50(min)/100(max)
Dimension t (mm)
45 (D Dimensions when max), 45 (D max dimension when)